Zoro Homepage

Dampers, Extension, Extended Length 9.21

  • Mfr # HX6M0-003

  • Zoro # G1327891


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
20% Free Travel
Material
Steel
Compressed Length
6.26 in
Extended Length
9.21 in
Ball Diameter
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX6M0-003
Zoro #
G1327891
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
6.26 in
Extended Length
9.21 in
Ball Diameter
0.31 in
Fitting Thread Size
M5
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Rod Diameter
0.24 in
Stroke Length
2 61/64 in
Cylinder Diameter
0.59 in

Details

Item
Shock Absorber
Type
20% Free Travel
Material
Steel
Adjustable Resistance
Yes
Locking
No
Stroke
2.95 in
Damper Type
Extension Only
Fixed Resistance
No
Fitting Type
Elbow
Max. Weight
180 lb
Rated Capacity - Maximum
180 lb
System of Measurement
Metric
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.