Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd
Mfr # 96086
Zoro # G3549953
product price: $10.85
/eaKey Features
Type
10mm Ball/Socket 19mm M8 Thread
For Use With
Gas Springs
Application
Gas Spring Connector
Includes
Nut Not Included
Material
Zinc-Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96086
Zoro #
G3549953
UPC #
-
Country of Origin
Germany
Dimensions
Socket Hole Size
9.98 mm
Overall Height
30 mm
Thread Size
M8
Overall Depth
29 1/2 mm
Overall Width
13 mm
Details
Item
Elbow End Fitting
Type
10mm Ball/Socket 19mm M8 Thread
For Use With
Gas Springs
Application
Gas Spring Connector
Includes
Nut Not Included
Material
Zinc-Plated Steel
System of Measurement
Metric
Compatible Product Type
Gas Springs
End Type
Elbow
Description
Elbow Joint, 10mm Ball/Socket 19mm M8 Thread, Material Zinc Plated Steel, Gas Spring Connector, For Use With Gas Springs, Nut Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.