Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Joint, 13mm Ball/Socket 30mm M8 Thd

  • Mfr # 96122

  • Zoro # G3517604


product price: $39.99
/ea

Key Features

Type
13mm Ball/Socket 30mm M8 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
Socket Hole Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96122
Zoro #
G3517604
UPC #
-
Country of Origin
Germany

Dimensions

Socket Hole Size
13 mm
Overall Depth
29 1/2 mm
Overall Height
30 mm
Thread Size
M8
Overall Width
13 mm

Details

Item
Elbow End Fitting
Type
13mm Ball/Socket 30mm M8 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
System of Measurement
Metric
End Type
Elbow
Compatible Product Type
Gas Springs

Description

Elbow Joint, 13mm Ball/Socket 30mm M8 Thread, Material Stainless Steel, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.