Zoro Homepage

Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd

  • Mfr # 96096

  • Zoro # G3533083


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Type
16mm Ball/Socket 35mm M10 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
End Type
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96096
Zoro #
G3533083
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
35 mm
Thread Size
M10
Overall Depth
29 1/2 mm
Overall Width
13 mm
Socket Hole Size
16 mm

Details

Item
Elbow End Fitting
Type
16mm Ball/Socket 35mm M10 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
End Type
Elbow
Compatible Product Type
Gas Springs
System of Measurement
Metric

Description

Elbow Joint, 16mm Ball/Socket 35mm M10 Thread, Material Stainless Steel, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.