Fixed Rotary Damper, Both Directions
Mfr # FRT-F2-203
Zoro # G0268479
product price: $51.19
/eaKey Features
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Application
Control speed, Dampen drivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRT-F2-203
Zoro #
G0268479
UPC #
-
Country of Origin
Japan
Dimensions
Width
40mm
Height
42mm
Overall Length
47 mm
Overall Width
47 mm
Length
47mm
Shaft Width
13 1/2 mm
Shaft Length
10 mm
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Both Directions, Application Dampen Drivers, Control Speed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.