Zoro Homepage

Gas Spring

  • Mfr # AF041-1089*

  • Zoro # G001866015


product price: $48.99
/ea

Key Features

Fitting Type
Plastic Ball Socket
Cylinder Dia.
19 mm
Rod Thread Size
M8
Max. Weight
15 lb
Stroke
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF041-1089*
Zoro #
G001866015
UPC #
-
Country of Origin
Germany

Dimensions

Cylinder Dia.
19 mm
Rod Thread Size
M8
Compressed Length
274 mm
Rod Dia.
8 mm
Extended Length
434 mm
Fitting Thread Size
M8
Ball Diameter
10 mm
Stroke Length
160 mm
Cylinder Diameter
19 mm
Rod Diameter
8 mm
End Thread Size
M8

Details

Fitting Type
Plastic Ball Socket
Max. Weight
15 lb
Stroke
160 mm
Type
Standard
Fixed Resistance
No
Item
Gas Spring
Adjustable Resistance
No
Force
15 lbf
Damper Type
Extension Only
Includes
Brackets
Material
Steel
Locking
No
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Rod Material
Steel
Includes End Fittings
End Fitting Included
Rated Capacity - Maximum
15 lb
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Material
Plastic
End Fittings Type
Ball and Socket

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 15 lb, Torque Not Applicable, Max. Weight 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Plastic Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 160 mm, Extended Length 434 mm, Compressed Length 274 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.