Zoro Homepage

Gas Spring

  • Mfr # AF041-1091*

  • Zoro # G501865990


product price: $51.69
/ea

Key Features

Rod Thread Size
M8
Includes
Brackets
Rod Dia.
8 mm
Force
60 lbf
Max. Weight
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF041-1091*
Zoro #
G501865990
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Rod Dia.
8 mm
Compressed Length
274 mm
Extended Length
434 mm
Ball Diameter
10 mm
Fitting Thread Size
M8
Cylinder Dia.
19 mm
End Thread Size
M8
Cylinder Diameter
19 mm
Rod Diameter
8 mm
Stroke Length
160 mm

Details

Includes
Brackets
Item
Gas Spring
Force
60 lbf
Max. Weight
60 lb
Fixed Resistance
No
Fitting Type
Plastic Ball Socket
Type
Standard
Locking
No
Adjustable Resistance
No
Stroke
160 mm
Damper Type
Extension Only
Material
Steel
Rated Capacity - Maximum
60 lb
End Fittings Material
Plastic
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
End Fittings Type
Ball and Socket
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Included
Cylinder Material
Steel
Rod Material
Steel

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Plastic Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 160 mm, Extended Length 434 mm, Compressed Length 274 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.