Zoro Homepage

Gas Spring

  • Mfr # AF042-1014*

  • Zoro # G701866049


product price: $53.15
/ea

Key Features

Fitting Type
Plastic Ball Socket
Adjustable Resistance
No
Fixed Resistance
No
Compressed Length
355 mm
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF042-1014*
Zoro #
G701866049
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
355 mm
Extended Length
605 mm
Cylinder Dia.
19 mm
Rod Dia.
8 mm
Ball Diameter
10 mm
Fitting Thread Size
M8
Rod Thread Size
M8
End Thread Size
M8
Cylinder Diameter
19 mm
Rod Diameter
8 mm
Stroke Length
250 mm

Details

Fitting Type
Plastic Ball Socket
Item
Gas Spring
Adjustable Resistance
No
Fixed Resistance
No
Type
Standard
Force
15 lbf
Damper Type
Extension Only
Stroke
250 mm
Includes
Brackets
Max. Weight
15 lb
Locking
No
Material
Steel
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
End Fittings Material
Plastic
Cylinder Material
Steel
System of Measurement
Metric
Includes End Fittings
End Fitting Included
End Fittings Type
Ball and Socket
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
15 lb

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 15 lb, Torque Not Applicable, Max. Weight 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Plastic Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 250 mm, Extended Length 605 mm, Compressed Length 355 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.