Zoro Homepage

Gas Spring

  • Mfr # AF042-1015*

  • Zoro # G601866194


product price: $55.19
/ea

Key Features

Fitting Type
Plastic Ball Socket
Force
40 lbf
Type
Standard
Material
Steel
Extended Length
605 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF042-1015*
Zoro #
G601866194
UPC #
-
Country of Origin
Germany

Dimensions

Extended Length
605 mm
Compressed Length
355 mm
Rod Thread Size
M8
Fitting Thread Size
M8
Cylinder Dia.
19 mm
Ball Diameter
10 mm
Rod Dia.
8 mm
End Thread Size
M8
Stroke Length
250 mm
Cylinder Diameter
19 mm
Rod Diameter
8 mm

Details

Fitting Type
Plastic Ball Socket
Force
40 lbf
Type
Standard
Material
Steel
Includes
Brackets
Adjustable Resistance
No
Item
Gas Spring
Damper Type
Extension Only
Locking
No
Stroke
250 mm
Fixed Resistance
No
Max. Weight
40 lb
End Fittings Type
Ball and Socket
Cylinder Material
Steel
End Fittings Material
Plastic
Rated Capacity - Maximum
40 lb
Includes End Fittings
End Fitting Included
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Plastic Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 250 mm, Extended Length 605 mm, Compressed Length 355 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.