Zoro Homepage

Gas Spring

  • Mfr # AF042-1016*

  • Zoro # G601866163


product price: $56.59
/ea

Key Features

Stroke
250 mm
Damper Type
Extension Only
Adjustable Resistance
No
Material
Steel
Rod Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF042-1016*
Zoro #
G601866163
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Fitting Thread Size
M8
Rod Dia.
8 mm
Cylinder Dia.
19 mm
Compressed Length
355 mm
Extended Length
605 mm
Ball Diameter
10 mm
Stroke Length
250 mm
End Thread Size
M8
Cylinder Diameter
19 mm
Rod Diameter
8 mm

Details

Stroke
250 mm
Damper Type
Extension Only
Adjustable Resistance
No
Material
Steel
Item
Gas Spring
Max. Weight
60 lb
Type
Standard
Fitting Type
Plastic Ball Socket
Fixed Resistance
No
Includes
Brackets
Force
60 lbf
Locking
No
Rated Capacity - Maximum
60 lb
Includes End Fittings
End Fitting Included
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
End Fittings Material
Plastic
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Ball and Socket
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Plastic Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 250 mm, Extended Length 605 mm, Compressed Length 355 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.