Zoro Homepage

Gas Spring

  • Mfr # AF542-266*

  • Zoro # G201866198


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Max. Weight
15 lb
Fitting Type
Ball Socket
Locking
No
Extended Length
540 mm
Cylinder Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF542-266*
Zoro #
G201866198
UPC #
-
Country of Origin
Germany

Dimensions

Extended Length
540 mm
Cylinder Dia.
28 mm
Compressed Length
337 mm
Rod Thread Size
M10
Ball Diameter
13 mm
Rod Dia.
14 mm
Fitting Thread Size
M10
End Thread Size
M10
Stroke Length
203 mm
Cylinder Diameter
28 mm
Rod Diameter
14 mm

Details

Max. Weight
15 lb
Fitting Type
Ball Socket
Locking
No
Type
Standard
Damper Type
Extension Only
Material
Steel
Adjustable Resistance
No
Item
Gas Spring
Force
15 lbf
Fixed Resistance
No
Includes
Brackets
Stroke
203 mm
Rated Capacity - Maximum
15 lb
System of Measurement
Metric
End Fittings Type
Ball and Socket
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Included
Rod Material
Steel
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 15 lb, Torque Not Applicable, Max. Weight 15 lb, Rod Thread Size M10, Locking No, Rod Dia. 14 mm, Cylinder Dia. 28 mm, Fitting Type Ball Socket, Fitting Thread Size M10, Ball Diameter 13 mm, Pin Dia. Not Applicable, Stroke 203 mm, Extended Length 540 mm, Compressed Length 337 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.