Zoro Homepage

Gas Spring

  • Mfr # AF542-267*

  • Zoro # G201866204


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Fitting Type
Ball Socket
Force
40 lbf
Compressed Length
337 mm
Extended Length
540 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF542-267*
Zoro #
G201866204
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
337 mm
Extended Length
540 mm
Ball Diameter
13 mm
Fitting Thread Size
M10
Rod Thread Size
M10
Cylinder Dia.
28 mm
Rod Dia.
14 mm
End Thread Size
M10
Rod Diameter
14 mm
Stroke Length
203 mm
Cylinder Diameter
28 mm

Details

Type
Standard
Fitting Type
Ball Socket
Force
40 lbf
Stroke
203 mm
Locking
No
Includes
Brackets
Item
Gas Spring
Damper Type
Extension Only
Fixed Resistance
No
Material
Steel
Max. Weight
40 lb
Adjustable Resistance
No
System of Measurement
Metric
Rated Capacity - Maximum
40 lb
Includes End Fittings
End Fitting Included
Cylinder Material
Steel
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Ball and Socket
Operating Temperature - Minimum
-22 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M10, Locking No, Rod Dia. 14 mm, Cylinder Dia. 28 mm, Fitting Type Ball Socket, Fitting Thread Size M10, Ball Diameter 13 mm, Pin Dia. Not Applicable, Stroke 203 mm, Extended Length 540 mm, Compressed Length 337 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.