Zoro Homepage

Gas Spring

  • Mfr # AF542-268*

  • Zoro # G601866224


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fitting Type
Ball Socket
Max. Weight
60 lb
Fitting Thread Size
M10
Rod Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF542-268*
Zoro #
G601866224
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M10
Rod Dia.
14 mm
Cylinder Dia.
28 mm
Rod Thread Size
M10
Ball Diameter
13 mm
Extended Length
540 mm
Compressed Length
337 mm
Cylinder Diameter
28 mm
End Thread Size
M10
Stroke Length
203 mm
Rod Diameter
14 mm

Details

Material
Steel
Fitting Type
Ball Socket
Max. Weight
60 lb
Item
Gas Spring
Type
Standard
Locking
No
Stroke
203 mm
Includes
Brackets
Adjustable Resistance
No
Force
60 lbf
Fixed Resistance
No
Damper Type
Extension Only
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Rod Material
Steel
Rated Capacity - Maximum
60 lb
System of Measurement
Metric
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Ball and Socket
Includes End Fittings
End Fitting Included

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M10, Locking No, Rod Dia. 14 mm, Cylinder Dia. 28 mm, Fitting Type Ball Socket, Fitting Thread Size M10, Ball Diameter 13 mm, Pin Dia. Not Applicable, Stroke 203 mm, Extended Length 540 mm, Compressed Length 337 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.