Zoro Homepage

Gas Spring

  • Mfr # AN041-549*

  • Zoro # G801866031


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Stroke
160 mm
Force
40 lbf
Type
Standard
Ball Diameter
10 mm
Compressed Length
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN041-549*
Zoro #
G801866031
UPC #
-
Country of Origin
Germany

Dimensions

Ball Diameter
10 mm
Compressed Length
275 mm
Rod Thread Size
M8
Cylinder Dia.
19 mm
Fitting Thread Size
M8
Extended Length
435 mm
Rod Dia.
8 mm
End Thread Size
M8
Cylinder Diameter
19 mm
Rod Diameter
8 mm
Stroke Length
160 mm

Details

Stroke
160 mm
Force
40 lbf
Type
Standard
Material
Stainless Steel
Fixed Resistance
No
Fitting Type
Ball Socket
Locking
No
Damper Type
Extension Only
Max. Weight
40 lb
Item
Gas Spring
Includes
Brackets
Adjustable Resistance
No
Includes End Fittings
End Fitting Included
Operating Temperature - Minimum
-22 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Type
Ball and Socket
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Rod Material
Stainless Steel
Rated Capacity - Maximum
40 lb

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 160 mm, Extended Length 435 mm, Compressed Length 275 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.