Zoro Homepage

Gas Spring

  • Mfr # AN041-550*

  • Zoro # G301866067


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Rod Thread Size
M8
Fitting Thread Size
M8
Rod Dia.
8 mm
Cylinder Dia.
19 mm
Includes
Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN041-550*
Zoro #
G301866067
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Fitting Thread Size
M8
Rod Dia.
8 mm
Cylinder Dia.
19 mm
Compressed Length
275 mm
Extended Length
435 mm
Ball Diameter
10 mm
Stroke Length
160 mm
Cylinder Diameter
19 mm
End Thread Size
M8
Rod Diameter
8 mm

Details

Includes
Brackets
Force
60 lbf
Damper Type
Extension Only
Locking
No
Fitting Type
Ball Socket
Type
Standard
Item
Gas Spring
Material
Stainless Steel
Stroke
160 mm
Max. Weight
60 lb
Adjustable Resistance
No
Fixed Resistance
No
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
60 lb
Includes End Fittings
End Fitting Included
Rod Material
Stainless Steel
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
End Fittings Type
Ball and Socket
Cylinder Material
Stainless Steel

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 160 mm, Extended Length 435 mm, Compressed Length 275 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.