Zoro Homepage

Gas Spring

  • Mfr # AN042-380*

  • Zoro # G101866083


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Stroke
200 mm
Damper Type
Extension Only
Extended Length
500 mm
Force
15 lbf
Max. Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN042-380*
Zoro #
G101866083
UPC #
-
Country of Origin
Germany

Dimensions

Extended Length
500 mm
Compressed Length
300 mm
Rod Dia.
8 mm
Fitting Thread Size
M8
Cylinder Dia.
19 mm
Ball Diameter
10 mm
Rod Thread Size
M8
End Thread Size
M8
Cylinder Diameter
19 mm
Rod Diameter
8 mm
Stroke Length
200 mm

Details

Stroke
200 mm
Damper Type
Extension Only
Force
15 lbf
Max. Weight
15 lb
Includes
Brackets
Item
Gas Spring
Adjustable Resistance
No
Fixed Resistance
No
Locking
No
Material
Stainless Steel
Type
Standard
Fitting Type
Ball Socket
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel
System of Measurement
Metric
End Fittings Type
Ball and Socket
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Includes End Fittings
End Fitting Included
Rated Capacity - Maximum
15 lb

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 15 lb, Torque Not Applicable, Max. Weight 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 200 mm, Extended Length 500 mm, Compressed Length 300 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.