Zoro Homepage

Gas Spring

  • Mfr # AN042-381*

  • Zoro # G701866087


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Adjustable Resistance
No
Extended Length
500 mm
Max. Weight
40 lb
Cylinder Dia.
19 mm
Fixed Resistance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN042-381*
Zoro #
G701866087
UPC #
-
Country of Origin
Germany

Dimensions

Extended Length
500 mm
Cylinder Dia.
19 mm
Compressed Length
300 mm
Rod Thread Size
M8
Rod Dia.
8 mm
Ball Diameter
10 mm
Fitting Thread Size
M8
End Thread Size
M8
Stroke Length
200 mm
Cylinder Diameter
19 mm
Rod Diameter
8 mm

Details

Adjustable Resistance
No
Max. Weight
40 lb
Fixed Resistance
No
Fitting Type
Ball Socket
Material
Stainless Steel
Item
Gas Spring
Locking
No
Damper Type
Extension Only
Force
40 lbf
Type
Standard
Includes
Brackets
Stroke
200 mm
Cylinder Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
40 lb
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rod Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Includes End Fittings
End Fitting Included
End Fittings Type
Ball and Socket

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 200 mm, Extended Length 500 mm, Compressed Length 300 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.