Zoro Homepage

Gas Spring

  • Mfr # AN042-382*

  • Zoro # G901866092


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Force
60 lbf
Fitting Thread Size
M8
Type
Standard
Fitting Type
Ball Socket
Damper Type
Extension Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN042-382*
Zoro #
G901866092
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M8
Cylinder Dia.
19 mm
Rod Thread Size
M8
Rod Dia.
8 mm
Extended Length
500 mm
Ball Diameter
10 mm
Compressed Length
356 mm
End Thread Size
M8
Cylinder Diameter
19 mm
Stroke Length
200 mm
Rod Diameter
8 mm

Details

Force
60 lbf
Type
Standard
Fitting Type
Ball Socket
Damper Type
Extension Only
Includes
Brackets
Material
Stainless Steel
Stroke
200 mm
Adjustable Resistance
No
Locking
No
Item
Gas Spring
Max. Weight
60 lb
Fixed Resistance
No
Cylinder Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
60 lb
Includes End Fittings
End Fitting Included
Rod Material
Stainless Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Ball and Socket

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 200 mm, Extended Length 500 mm, Compressed Length 356 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.