Zoro Homepage

Gas Spring

  • Mfr # AN042-383*

  • Zoro # G301866371


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Compressed Length
356 mm
Rod Dia.
8 mm
Ball Diameter
10 mm
Stroke
250 mm
Max. Weight
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN042-383*
Zoro #
G301866371
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
356 mm
Rod Dia.
8 mm
Ball Diameter
10 mm
Rod Thread Size
M8
Extended Length
606 mm
Fitting Thread Size
M8
Cylinder Dia.
19 mm
Cylinder Diameter
19 mm
Stroke Length
250 mm
End Thread Size
M8
Rod Diameter
8 mm

Details

Stroke
250 mm
Max. Weight
40 lb
Locking
No
Damper Type
Extension Only
Fitting Type
Ball Socket
Force
40 lbf
Fixed Resistance
No
Type
Standard
Item
Gas Spring
Material
Stainless Steel
Adjustable Resistance
No
Includes
Brackets
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Type
Ball and Socket
Includes End Fittings
End Fitting Included
Rod Material
Stainless Steel
Rated Capacity - Maximum
40 lb

Description

Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 250 mm, Extended Length 606 mm, Compressed Length 356 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.