Zoro Homepage

Gas Spring

  • Mfr # AN650-082*

  • Zoro # G101866090


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Ball Diameter
8 mm
Fixed Resistance
No
Damper Type
Extension Only
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN650-082*
Zoro #
G101866090
UPC #
-
Country of Origin
Germany

Dimensions

Ball Diameter
8 mm
Extended Length
172 mm
Compressed Length
122 mm
Cylinder Dia.
15 mm
Rod Thread Size
M5
Fitting Thread Size
M5
Rod Dia.
6 mm
End Thread Size
M5
Stroke Length
50 mm
Cylinder Diameter
15 mm
Rod Diameter
6 mm

Details

Material
Steel
Fixed Resistance
No
Damper Type
Extension Only
Item
Gas Spring
Locking
No
Fitting Type
Elbow Joint
Type
Standard
Max. Weight
10 lb
Stroke
50 mm
Adjustable Resistance
No
Force
10 lbf
Cylinder Material
Steel
System of Measurement
Metric
Rod Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Elbow
Rated Capacity - Maximum
10 lb
Operating Temperature - Maximum
176 Degrees F
Includes
Elbow Joint Endfittings
Includes End Fittings
End Fitting Included
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 10 lb, Torque Not Applicable, Max. Weight 10 lb, Rod Thread Size M5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 15 mm, Fitting Type Elbow Joint, Fitting Thread Size M5, Ball Diameter 8 mm, Pin Dia. Not Applicable, Stroke 50 mm, Extended Length 172 mm, Compressed Length 122 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.