Zoro Homepage

Gas Spring

  • Mfr # AN650-083*

  • Zoro # G501866027


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Ball Diameter
8 mm
Rod Dia.
6 mm
Locking
No
Fitting Thread Size
M5
Stroke
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN650-083*
Zoro #
G501866027
UPC #
-
Country of Origin
Germany

Dimensions

Ball Diameter
8 mm
Rod Dia.
6 mm
Fitting Thread Size
M5
Extended Length
172 mm
Rod Thread Size
M5
Compressed Length
122 mm
Cylinder Dia.
15 mm
Cylinder Diameter
15 mm
End Thread Size
M5
Rod Diameter
6 mm
Stroke Length
50 mm

Details

Locking
No
Item
Gas Spring
Stroke
50 mm
Force
40 lbf
Type
Standard
Material
Steel
Adjustable Resistance
No
Damper Type
Extension Only
Max. Weight
40 lb
Fixed Resistance
No
Fitting Type
Elbow Joint
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel
End Fittings Type
Elbow
System of Measurement
Metric
Includes
Elbow Joint Endfittings
Operating Temperature - Maximum
176 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
40 lb
Cylinder Material
Steel
Includes End Fittings
End Fitting Included

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 40 lb, Torque Not Applicable, Max. Weight 40 lb, Rod Thread Size M5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 15 mm, Fitting Type Elbow Joint, Fitting Thread Size M5, Ball Diameter 8 mm, Pin Dia. Not Applicable, Stroke 50 mm, Extended Length 172 mm, Compressed Length 122 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.