Zoro Homepage

Gas Spring

  • Mfr # AN650-084*

  • Zoro # G401865991


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Force
60 lbf
Ball Diameter
8 mm
Compressed Length
122 mm
Rod Dia.
6 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN650-084*
Zoro #
G401865991
UPC #
-
Country of Origin
Germany

Dimensions

Ball Diameter
8 mm
Compressed Length
122 mm
Rod Dia.
6 mm
Rod Thread Size
M5
Cylinder Dia.
15 mm
Extended Length
172 mm
Fitting Thread Size
M5
Rod Diameter
6 mm
End Thread Size
M5
Cylinder Diameter
15 mm
Stroke Length
50 mm

Details

Force
60 lbf
Material
Steel
Fitting Type
Elbow Joint
Fixed Resistance
No
Item
Gas Spring
Stroke
50 mm
Locking
No
Max. Weight
60 lb
Damper Type
Extension Only
Type
Standard
Adjustable Resistance
No
Rod Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
60 lb
Includes
Elbow Joint Endfittings
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
System of Measurement
Metric
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910

Description

Marine Gas Spring Kit, Standard, Material Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 15 mm, Fitting Type Elbow Joint, Fitting Thread Size M5, Ball Diameter 8 mm, Pin Dia. Not Applicable, Stroke 50 mm, Extended Length 172 mm, Compressed Length 122 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.