Zoro Homepage

Gas Spring, High Temperature, Force 15

  • Mfr # 60004FD3

  • Zoro # G0140016


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Type
High Temperature
Material
Steel
Rod Thread Size
M8
Compressed Length
11 39/64 in
Extended Length
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60004FD3
Zoro #
G0140016
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
11 39/64 in
Extended Length
19 7/8 in
Rod Dia.
0.32 in
Fitting Thread Size
M8
Cylinder Dia.
0.75 in
End Thread Size
M8
Rod Diameter
0.32 in
Cylinder Diameter
0.75 in
Stroke Length
8 17/64 in

Details

Item
Gas Spring
Type
High Temperature
Force
15 lbf
Material
Steel
Adjustable Resistance
No
Stroke
8.27 in
Fitting Type
Elbow
Fixed Resistance
Yes
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
Includes End Fittings
End Fitting Included
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Rated Capacity - Maximum
15 lb
Rod Material
Steel
End Fittings Type
Elbow
Force Resistance
Fixed

Description

Gas Spring, High Temperature, Material Steel, Force 15 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 8.27 in, Extended Length 19 7/8 in, Compressed Length 11 39/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.