Zoro Homepage

Gas Spring, High Temperature, Force 20

  • Mfr # 60001D3

  • Zoro # G0139754


product price: $74.79
/ea

Key Features

Type
High Temperature
Material
Steel
Rod Thread Size
M8
Compressed Length
9 1/4 in
Extended Length
14 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60001D3
Zoro #
G0139754
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
9 1/4 in
Extended Length
14 49/64 in
Rod Dia.
0.32 in
Fitting Thread Size
M8
Cylinder Dia.
0.75 in
Rod Diameter
0.32 in
Cylinder Diameter
0.75 in
End Thread Size
M8
Stroke Length
5 33/64 in

Details

Item
Gas Spring
Type
High Temperature
Force
20 lbf
Material
Steel
Fitting Type
Elbow
Locking
No
Adjustable Resistance
No
Stroke
5.51 in
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Type
Elbow
Cylinder Material
Steel
System of Measurement
Metric
Force Resistance
Fixed
Includes End Fittings
End Fitting Included
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
20 lb
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, High Temperature, Material Steel, Force 20 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.51 in, Extended Length 14 49/64 in, Compressed Length 9 1/4 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.