Zoro Homepage

Gas Spring, High Temperature, Force 60

  • Mfr # 60002BD3

  • Zoro # G0139876


product price: $73.59
/ea

Key Features

Type
High Temperature
Material
Steel
Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
16 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60002BD3
Zoro #
G0139876
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
16 11/32 in
Cylinder Dia.
0.75 in
Fitting Thread Size
M8
Rod Dia.
0.32 in
Stroke Length
6 19/64 in
Cylinder Diameter
0.75 in
Rod Diameter
0.32 in
End Thread Size
M8

Details

Item
Gas Spring
Type
High Temperature
Force
60 lbf
Material
Steel
Fixed Resistance
Yes
Fitting Type
Elbow
Adjustable Resistance
No
Locking
No
Stroke
6.3 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
End Fittings Type
Elbow
Rod Material
Steel
Cylinder Material
Steel
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
60 lb
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Includes End Fittings
End Fitting Included

Description

Gas Spring, High Temperature, Material Steel, Force 60 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16 11/32 in, Compressed Length 10 3/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.