Zoro Homepage

Gas Spring, High Temperature, Force 70

  • Mfr # 60002CD3

  • Zoro # G0139885


product price: $73.59
/ea

Key Features

Type
High Temperature
Material
Steel
Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
16 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60002CD3
Zoro #
G0139885
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
10 3/64 in
Extended Length
16 11/32 in
Fitting Thread Size
M8
Cylinder Dia.
0.75 in
Rod Dia.
0.32 in
End Thread Size
M8
Cylinder Diameter
0.75 in
Rod Diameter
0.32 in
Stroke Length
6 19/64 in

Details

Item
Gas Spring
Type
High Temperature
Force
70 lbf
Material
Steel
Fitting Type
Elbow
Locking
No
Stroke
6.3 in
Fixed Resistance
Yes
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Rated Capacity - Maximum
70 lb
System of Measurement
Metric
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
Force Resistance
Fixed
Rod Material
Steel
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, High Temperature, Material Steel, Force 70 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16 11/32 in, Compressed Length 10 3/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.