Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 100

  • Mfr # BK2X3-007

  • Zoro # G0192805


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X3-007
Zoro #
G0192805
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
Fitting Thread Size
M50
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
End Thread Size
M50
Stroke Length
12 1/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
100 lbf
Material
Steel
Stroke
12.01 in
Locking
Yes
Fixed Resistance
Yes
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
System of Measurement
Metric
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Elbow
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
100 lb
Force Resistance
Fixed
Rod Material
Steel
Includes End Fittings
End Fitting Included

Description

Gas Spring, Spring Locking, Material Steel, Force 100 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M50, Stroke 12.01 in, Extended Length 28 5/32 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.