Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 100

  • Mfr # BK2X6-006

  • Zoro # G0193076


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
28 5/32 in
Extended Length
52 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X6-006
Zoro #
G0193076
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
28 5/32 in
Extended Length
52 11/64 in
Rod Dia.
0.39 in
Fitting Thread Size
M77
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
End Thread Size
M77
Cylinder Diameter
0.87 in
Stroke Length
24 1/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
100 lbf
Material
Steel
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Stroke
24.02 in
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
End Fittings Type
Elbow
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
100 lb
Includes End Fittings
End Fitting Included
System of Measurement
Metric
Cylinder Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 100 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M77, Stroke 24.02 in, Extended Length 52 11/64 in, Compressed Length 28 5/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.