Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 100

  • Mfr # KK2X1-022

  • Zoro # G0193252


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 3/8 in
Extended Length
19 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK2X1-022
Zoro #
G0193252
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 3/8 in
Extended Length
19 19/64 in
Rod Dia.
0.39 in
Fitting Thread Size
M8
Cylinder Dia.
0.87 in
End Thread Size
M8
Rod Diameter
0.39 in
Stroke Length
5 29/32 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
100 lbf
Material
Steel
Fixed Resistance
Yes
Adjustable Resistance
No
Locking
Yes
Stroke
5.91 in
Fitting Type
Elbow 1-Side
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rated Capacity - Maximum
100 lb
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Rod Material
Steel
End Fittings Type
Elbow
Cylinder Material
Steel
Includes End Fittings
End Fitting Included
Force Resistance
Fixed

Description

Gas Spring, Rigid Locking, Material Steel, Force 100 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 19 19/64 in, Compressed Length 13 3/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.