Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 150

  • Mfr # KK2X1-014

  • Zoro # G0193173


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
10 17/64 in
Extended Length
14 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK2X1-014
Zoro #
G0193173
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
10 17/64 in
Extended Length
14 13/64 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Fitting Thread Size
M8
Stroke Length
3 15/16 in
Cylinder Diameter
0.87 in
End Thread Size
M8
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
150 lbf
Material
Steel
Locking
Yes
Adjustable Resistance
No
Fixed Resistance
Yes
Fitting Type
Elbow 1-Side
Stroke
3.94 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
System of Measurement
Metric
Rated Capacity - Maximum
150 lb
Force Resistance
Fixed
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Elbow
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Included

Description

Gas Spring, Rigid Locking, Material Steel, Force 150 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 14 13/64 in, Compressed Length 10 17/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.