Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 20

  • Mfr # BK2X1-015

  • Zoro # G0192482


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
10 19/64 in
Extended Length
15 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X1-015
Zoro #
G0192482
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
10 19/64 in
Extended Length
15 15/16 in
Fitting Thread Size
M18
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Rod Diameter
0.39 in
End Thread Size
M18
Stroke Length
5 29/32 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Spring Locking
Force
20 lbf
Material
Steel
Locking
Yes
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Stroke
5.91 in
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Force Resistance
Fixed
Includes End Fittings
End Fitting Included
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
End Fittings Type
Elbow
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
20 lb
Rod Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 20 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M18, Stroke 5.91 in, Extended Length 15 15/16 in, Compressed Length 10 19/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.