Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 20

  • Mfr # BK2X2-006

  • Zoro # G0192577


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
12 1/64 in
Extended Length
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X2-006
Zoro #
G0192577
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
12 1/64 in
Extended Length
19 7/8 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M27
End Thread Size
M27
Cylinder Diameter
0.87 in
Stroke Length
7 7/8 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Spring Locking
Force
20 lbf
Material
Steel
Stroke
7.87 in
Fitting Type
Elbow 1-Side
Locking
Yes
Adjustable Resistance
No
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
20 lb
Force Resistance
Fixed
Rod Material
Steel
System of Measurement
Metric
Includes End Fittings
End Fitting Included
Cylinder Material
Steel
End Fittings Type
Elbow

Description

Gas Spring, Spring Locking, Material Steel, Force 20 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M27, Stroke 7.87 in, Extended Length 19 7/8 in, Compressed Length 12 1/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.