Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 20

  • Mfr # BK2X2-015

  • Zoro # G0192665


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X2-015
Zoro #
G0192665
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M36
Cylinder Diameter
0.87 in
End Thread Size
M36
Stroke Length
10 3/64 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Spring Locking
Force
20 lbf
Material
Steel
Adjustable Resistance
No
Locking
Yes
Fitting Type
Elbow 1-Side
Stroke
10.04 in
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Force Resistance
Fixed
Includes End Fittings
End Fitting Included
Rated Capacity - Maximum
20 lb
Cylinder Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 20 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M36, Stroke 10.04 in, Extended Length 23 13/16 in, Compressed Length 13 25/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.