Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 20

  • Mfr # BK2X3-002

  • Zoro # G0192753


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X3-002
Zoro #
G0192753
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
Rod Dia.
0.39 in
Fitting Thread Size
M45
Cylinder Dia.
0.87 in
Stroke Length
12 1/64 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
End Thread Size
M45

Details

Item
Gas Spring
Type
Spring Locking
Force
20 lbf
Material
Steel
Stroke
12.01 in
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rated Capacity - Maximum
20 lb
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Metric
Includes End Fittings
End Fitting Included
Force Resistance
Fixed

Description

Gas Spring, Spring Locking, Material Steel, Force 20 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M45, Stroke 12.01 in, Extended Length 28 5/32 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.