Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 20

  • Mfr # KK2X2-010

  • Zoro # G0193383


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
29 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK2X2-010
Zoro #
G0193383
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
29 59/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M8
Stroke Length
10 3/64 in
Rod Diameter
0.39 in
End Thread Size
M8
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
20 lbf
Material
Steel
Adjustable Resistance
No
Fixed Resistance
Yes
Locking
Yes
Fitting Type
Elbow 1-Side
Stroke
10.04 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
End Fittings Type
Elbow
System of Measurement
Metric
Rod Material
Steel
Cylinder Material
Steel
Rated Capacity - Maximum
20 lb
Includes End Fittings
End Fitting Included
Force Resistance
Fixed
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Rigid Locking, Material Steel, Force 20 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 10.04 in, Extended Length 29 59/64 in, Compressed Length 19 7/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.