Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 200

  • Mfr # BK2X4-010

  • Zoro # G0192911


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
35 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X4-010
Zoro #
G0192911
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
35 5/8 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Fitting Thread Size
M61
End Thread Size
M61
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Stroke Length
15 3/4 in

Details

Item
Gas Spring
Type
Spring Locking
Force
200 lbf
Material
Steel
Fixed Resistance
Yes
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Stroke
15.75 in
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Included
End Fittings Type
Elbow
System of Measurement
Metric
Force Resistance
Fixed
Rated Capacity - Maximum
200 lb
Rod Material
Steel
Cylinder Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 200 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M61, Stroke 15.75 in, Extended Length 35 5/8 in, Compressed Length 19 7/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.