Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 200

  • Mfr # BK2X5-008

  • Zoro # G0193006


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X5-008
Zoro #
G0193006
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M70
Rod Dia.
0.39 in
Stroke Length
20 5/64 in
Cylinder Diameter
0.87 in
End Thread Size
M70
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Spring Locking
Force
200 lbf
Material
Steel
Adjustable Resistance
No
Locking
Yes
Stroke
20.08 in
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rated Capacity - Maximum
200 lb
Force Resistance
Fixed
System of Measurement
Metric
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Spring Locking, Material Steel, Force 200 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M70, Stroke 20.08 in, Extended Length 44 19/64 in, Compressed Length 24 13/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.