Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 250

  • Mfr # KK2X2-018

  • Zoro # G0193462


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
29 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK2X2-018
Zoro #
G0193462
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
19 7/8 in
Extended Length
29 59/64 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Stroke Length
10 3/64 in
End Thread Size
M8
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
250 lbf
Material
Steel
Adjustable Resistance
No
Stroke
10.04 in
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rod Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
250 lb
End Fittings Type
Elbow
Cylinder Material
Steel
Force Resistance
Fixed
Includes End Fittings
End Fitting Included
Operating Temperature - Minimum
-22 Degrees F

Description

Gas Spring, Rigid Locking, Material Steel, Force 250 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 10.04 in, Extended Length 29 59/64 in, Compressed Length 19 7/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.