Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 30

  • Mfr # BK2X2-016

  • Zoro # G0192674


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X2-016
Zoro #
G0192674
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
Rod Dia.
0.39 in
Fitting Thread Size
M37
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
End Thread Size
M37
Rod Diameter
0.39 in
Stroke Length
10 3/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
30 lbf
Material
Steel
Stroke
10.04 in
Locking
Yes
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
Rated Capacity - Maximum
30 lb
Includes End Fittings
End Fitting Included
End Fittings Type
Elbow
System of Measurement
Metric
Cylinder Material
Steel
Force Resistance
Fixed

Description

Gas Spring, Spring Locking, Material Steel, Force 30 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M37, Stroke 10.04 in, Extended Length 23 13/16 in, Compressed Length 13 25/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.