Zoro Homepage

Gas Spring, Locking, Steel, Force 30

  • Mfr # BK2X5-002

  • Zoro # G0192945


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X5-002
Zoro #
G0192945
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
Rod Dia.
0.39 in
Fitting Thread Size
M64
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
20 5/64 in
Cylinder Diameter
0.87 in
End Thread Size
M64

Details

Item
Gas Spring
Type
Spring Locking
Force
30 lbf
Material
Steel
Stroke
20.08 in
Adjustable Resistance
No
Locking
Yes
Fitting Type
Elbow 1-Side
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Included
Rod Material
Steel
End Fittings Type
Elbow
Rated Capacity - Maximum
30 lb
Force Resistance
Fixed

Description

Gas Spring, Spring Locking, Material Steel, Force 30 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M64, Stroke 20.08 in, Extended Length 44 19/64 in, Compressed Length 24 13/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.