Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 30

  • Mfr # KK2X1-018

  • Zoro # G0193216


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 3/8 in
Extended Length
19 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK2X1-018
Zoro #
G0193216
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 3/8 in
Extended Length
19 19/64 in
Fitting Thread Size
M8
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
End Thread Size
M8
Stroke Length
5 29/32 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
30 lbf
Material
Steel
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Stroke
5.91 in
Fixed Resistance
Yes
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
30 lb
Cylinder Material
Steel
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
Rod Material
Steel
System of Measurement
Metric
Force Resistance
Fixed
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Rigid Locking, Material Steel, Force 30 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 19 19/64 in, Compressed Length 13 3/8 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.