Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 30

  • Mfr # KK2X2-002

  • Zoro # G0193304


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
16 27/64 in
Extended Length
24 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK2X2-002
Zoro #
G0193304
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
16 27/64 in
Extended Length
24 19/64 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
End Thread Size
M8
Stroke Length
7 7/8 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
30 lbf
Material
Steel
Locking
Yes
Stroke
7.87 in
Fixed Resistance
Yes
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
30 lb
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
Cylinder Material
Steel
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included

Description

Gas Spring, Rigid Locking, Material Steel, Force 30 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 24 19/64 in, Compressed Length 16 27/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.