Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 40

  • Mfr # BK2X2-017

  • Zoro # G0192683


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X2-017
Zoro #
G0192683
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
Fitting Thread Size
M38
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
End Thread Size
M38
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
10 3/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
40 lbf
Material
Steel
Adjustable Resistance
No
Stroke
10.04 in
Fitting Type
Elbow 1-Side
Locking
Yes
Fixed Resistance
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Rated Capacity - Maximum
40 lb
End Fittings Type
Elbow
Includes End Fittings
End Fitting Included
Force Resistance
Fixed
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
Rod Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 40 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M38, Stroke 10.04 in, Extended Length 23 13/16 in, Compressed Length 13 25/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.