Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 60

  • Mfr # BK2X1-009

  • Zoro # G0192421


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
8 17/64 in
Extended Length
12 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X1-009
Zoro #
G0192421
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
8 17/64 in
Extended Length
12 13/64 in
Rod Dia.
0.39 in
Fitting Thread Size
M12
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
End Thread Size
M12
Stroke Length
3 15/16 in

Details

Item
Gas Spring
Type
Spring Locking
Force
60 lbf
Material
Steel
Stroke
3.94 in
Locking
Yes
Fixed Resistance
Yes
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
Force Resistance
Fixed
System of Measurement
Metric
Cylinder Material
Steel
Rated Capacity - Maximum
60 lb
Includes End Fittings
End Fitting Included

Description

Gas Spring, Spring Locking, Material Steel, Force 60 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M12, Stroke 3.94 in, Extended Length 12 13/64 in, Compressed Length 8 17/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.