Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 60

  • Mfr # BK2X1-018

  • Zoro # G0192516


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
10 19/64 in
Extended Length
15 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X1-018
Zoro #
G0192516
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
10 19/64 in
Extended Length
15 15/16 in
Rod Dia.
0.39 in
Fitting Thread Size
M21
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
5 29/32 in
End Thread Size
M21
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Spring Locking
Force
60 lbf
Material
Steel
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Stroke
5.91 in
Fixed Resistance
Yes
Locking
Yes
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rod Material
Steel
Includes End Fittings
End Fitting Included
Rated Capacity - Maximum
60 lb
System of Measurement
Metric
Force Resistance
Fixed
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
End Fittings Type
Elbow

Description

Gas Spring, Spring Locking, Material Steel, Force 60 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M21, Stroke 5.91 in, Extended Length 15 15/16 in, Compressed Length 10 19/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.