Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 60lb

  • Mfr # KK2X3-004

  • Zoro # G0193505


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
23 3/64 in
Extended Length
35 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK2X3-004
Zoro #
G0193505
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
23 3/64 in
Extended Length
35 3/64 in
Fitting Thread Size
M8
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Stroke Length
12 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Rigid Locking
Force
60 lbf
Material
Steel
Fixed Resistance
Yes
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Locking
Yes
Stroke
12 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Includes End Fittings
End Fitting Included
Cylinder Material
Steel
System of Measurement
Metric
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Steel
End Fittings Type
Elbow
Operating Temperature - Maximum
176 Degrees F
Force Resistance
Fixed
Rated Capacity - Maximum
60 lb

Description

Gas Spring, Rigid Locking, Material Steel, Force 60 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 12 in, Extended Length 35 3/64 in, Compressed Length 23 3/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.