Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 80

  • Mfr # BK2X2-019

  • Zoro # G0192701


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X2-019
Zoro #
G0192701
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
13 25/32 in
Extended Length
23 13/16 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Fitting Thread Size
M40
Rod Diameter
0.39 in
End Thread Size
M40
Cylinder Diameter
0.87 in
Stroke Length
10 3/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
80 lbf
Material
Steel
Adjustable Resistance
No
Locking
Yes
Fixed Resistance
Yes
Stroke
10.04 in
Fitting Type
Elbow 1-Side
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Includes End Fittings
End Fitting Included
Operating Temperature - Minimum
-22 Degrees F
Force Resistance
Fixed
End Fittings Type
Elbow
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
80 lb
Rod Material
Steel
Cylinder Material
Steel

Description

Gas Spring, Spring Locking, Material Steel, Force 80 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M40, Stroke 10.04 in, Extended Length 23 13/16 in, Compressed Length 13 25/32 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.