Zoro Homepage

Gas Spring, Locking, Steel, Force 80

  • Mfr # BK2X5-005

  • Zoro # G0192972


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK2X5-005
Zoro #
G0192972
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
24 13/64 in
Extended Length
44 19/64 in
Fitting Thread Size
M67
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Stroke Length
20 5/64 in
Rod Diameter
0.39 in
End Thread Size
M67
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Spring Locking
Force
80 lbf
Material
Steel
Fixed Resistance
Yes
Locking
Yes
Adjustable Resistance
No
Stroke
20.08 in
Fitting Type
Elbow 1-Side
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Rod Material
Steel
Rated Capacity - Maximum
80 lb
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Included
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
Elbow
Cylinder Material
Steel
Force Resistance
Fixed

Description

Gas Spring, Spring Locking, Material Steel, Force 80 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M67, Stroke 20.08 in, Extended Length 44 19/64 in, Compressed Length 24 13/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.