Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 80

  • Mfr # KK2X4-005

  • Zoro # G0193602


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
28 15/16 in
Extended Length
44 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK2X4-005
Zoro #
G0193602
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
28 15/16 in
Extended Length
44 11/16 in
Rod Dia.
0.39 in
Fitting Thread Size
M8
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
End Thread Size
M8
Stroke Length
15 3/4 in
Cylinder Diameter
0.87 in

Details

Item
Gas Spring
Type
Rigid Locking
Force
80 lbf
Material
Steel
Adjustable Resistance
No
Locking
Yes
Fixed Resistance
Yes
Fitting Type
Elbow 1-Side
Stroke
15.75 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Minimum
-22 Degrees F
Rated Capacity - Maximum
80 lb
Rod Material
Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Included
End Fittings Type
Elbow
Force Resistance
Fixed
Cylinder Material
Steel

Description

Gas Spring, Rigid Locking, Material Steel, Force 80 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 15.75 in, Extended Length 44 11/16 in, Compressed Length 28 15/16 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.