Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 80

  • Mfr # KK2X5-005

  • Zoro # G0193697


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Rigid Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
35 51/64 in
Extended Length
55 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK2X5-005
Zoro #
G0193697
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
35 51/64 in
Extended Length
55 7/8 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M8
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Stroke Length
20 5/64 in
End Thread Size
M8

Details

Item
Gas Spring
Type
Rigid Locking
Force
80 lbf
Material
Steel
Locking
Yes
Fixed Resistance
Yes
Adjustable Resistance
No
Fitting Type
Elbow 1-Side
Stroke
20.08 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
80 lb
Force Resistance
Fixed
Cylinder Material
Steel
System of Measurement
Metric
End Fittings Type
Elbow
Rod Material
Steel
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Included

Description

Gas Spring, Rigid Locking, Material Steel, Force 80 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 20.08 in, Extended Length 55 7/8 in, Compressed Length 35 51/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.